Shop All Decorative Rugs
Livabliss
Outdoor Pad for Area Rug, For Outdoor Hard Surfaces
Mfr # OTG-23
Zoro # G410065399
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Rectangle
- Material Face: 100% Polymer Coated Polyester
- Pile Height 0 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # OTG-23
- Zoro # G410065399
- UPC # 764262675160
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | White |
Shape | Rectangle |
Material | Face: 100% Polymer Coated Polyester |
Weight | 0.3 lb |
Includes | Care Label |
Features | Outdoor Safe |
Thickness | 0 in |
Primary Color | White |
High Traffic Compatible | Yes |
Construction | Manufactured |
Has Fringe | No |
Durable/Performance Rated | No |
Machine Washable | No |
High/Low Texture | No |
Outdoor Safe | Yes |
Description
Transform your outdoor living space with our Outdoor Pad rug accessory. Crafted from polymer-coated polyester, this rug pad is designed to endure the elements while providing added comfort and safety to your outdoor area. This versatile product is not only outdoor safe but also very easy to maintain - simply use a hose to clean it and it's good as new! Elevate your patio, deck or any hard-surfaced outdoor area with our Outdoor Pad for a more comfortable and enjoyable outdoor experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- BOSS Fabric Task Chair (B6106)
- VIRCO 60 in. X 36 in. X 22-30 in., Grey Nebula Top / Black Edge (483660)
- FLASH FURNITURE Modern Cognac Brown LeatherSoft Pushback Recliner (SG-SX-80415N-BR-GG)
- LIVABLISS Artemis AES-2301 Handmade Area Rug (AES2301-23)
- LIVABLISS Redondo Beach RDD-2312 Outdoor Safe Area Rug (RDD2312-71010)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LINON Full Skin Tufted Indoor Area Rug - Cowhide Zebra Print Brown (RUG-CH05)
- Livabliss Decorative Rugs