Shop All Decorative Rugs
Livabliss
Oakland OAA-1011 Handmade Area Rug
Mfr # OAA1011-23
Zoro # G610357638
original price:
$118.99
20% off
new price: $95.00
/ea
Free Shipping & Returns
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Taupe, Charcoal, Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.2 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # OAA1011-23
- Zoro # G610357638
- UPC # 192201279665
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.2 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Beige, Taupe, Charcoal, Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 3 lb |
Features | Handmade |
Thickness | 0.3 in |
Backing | Canvas |
Construction | Hand Tufted |
Machine Washable | No |
Printed Design | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Has Fringe | No |
Sub Style | Bohemian |
High/Low Texture | Yes |
Style | Global |
High Traffic Compatible | Yes |
Description
The Oakland Area Rug is an exquisite statement piece that will bring a global-inspired flair to any room. Featuring a hand tufted construction and made from premium wool, this rug offers plush comfort and durability. The medium pile height creates a luxurious look and feel, while the high/low texture adds visual interest. This area rug is crafted in India with superior attention to detail, making it perfect for any living space. With spot clean care for easy maintenance, use this rug with confidence in your home or office. Rug pad recommended for added stability and protection of hardwood floors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Peninsula, 100 in wide x 60 in high (BG-WW-PNL-100)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- MANHATTAN COMFORT Granville 55.07 Double Wide Dresser in Sage Green (DR-5033)
- UNIVERSAL Round Wall Clock, Black, 12.5" dia. (UNV10431)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Athena ATH-5168 Handmade Area Rug (ATH5168-268)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- LIVABLISS Santana SNN-2304 Machine Washable Area Rug (SNN2304-71010)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- WORLD RUG GALLERY Modern Geometric Circular Harmony Non Shedding Soft Area Rug 2' x 7' Red (393RED2x7)
- Livabliss Decorative Rugs