Shop All Decorative Rugs
Livabliss
New Mexico NWM-2340 Machine Crafted Area Rug
Mfr # NWM2340-679
Zoro # G010355388
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal, Cream, White, Grass Green, Navy
- Shape Rectangle
- Material Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 108.27 in
Product Information
- Brand Livabliss
- MFR # NWM2340-679
- Zoro # G010355388
- UPC # 889292213295
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 108.27 in |
Width (In.) | 78.74 in |
Size | 6'7" x 9' |
Details
Color | Charcoal, Cream, White, Grass Green, Navy |
Shape | Rectangle |
Material | Face: 80% Polypropylene, 20% Polyester; Warp: 100% Jute |
Features | Machine Crafted |
Weight | 15.39 lb |
Thickness | 0.39 in |
Includes | Care Label |
High/Low Texture | No |
Sub Style | Updated Traditional |
Primary Color | Orange |
High Traffic Compatible | Yes |
Style | Traditional |
Has Fringe | No |
Machine Washable | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Backing | No Backing |
Printed Design | No |
Construction | Machine Woven |
Description
Bring the spirit of the Southwest into your home with this stunning New Mexico area rug. Its updated traditional style combines classic elements like intricate medallions and floral motifs with a vibrant color palette to create an eye-catching look. Crafted from a durable blend of polypropylene and polyester, this machine-woven rug is sure to last for years to come. It has a medium pile that?s perfect for high traffic areas, so you can enjoy its beauty even in your busiest rooms. Plus, it comes with care instructions that make it easy to maintain its original luster. Add this beautiful piece to your home today for an instant upgrade!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Lava Red (24252)
- HD M100 08SR Drop Leaf Support (M100 08SR)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- CHIC HOME 4 Piece Ellias Contemporary Two Tone Geometric Embroidered Quilted Bed Cover Set, Grey, 4PK (QS1976-US)
- LIVABLISS Jean JEA-2303 Handmade Area Rug (JEA2303-268)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- LIVABLISS Liebe LBE-2307 Machine Crafted Area Rug (LBE2307-2211)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- SAFAVIEH 2 x 8 ft. History 500 Power Loomed Runner Area Rug Light Grey & Dark Grey (HIS578F-28)
- Livabliss Decorative Rugs