Shop All Decorative Rugs
Livabliss
Monte Carlo MNC-2315 Machine Crafted Area Rug
Mfr # MNC2315-2773
Zoro # G210366993
original price:
$71.75
14% off
new price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Light Gray, Blue, White
- Shape Runner
- Material Face: 100% Polypropylene
- Pile Height 0.31 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # MNC2315-2773
- Zoro # G210366993
- UPC # 888473874232
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Navy, Light Gray, Blue, White |
Shape | Runner |
Material | Face: 100% Polypropylene |
Thickness | 0.39 in |
Includes | Care Label |
Features | Machine Crafted |
Weight | 4.74 lb |
Outdoor Safe | No |
Printed Design | No |
Durable/Performance Rated | No |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Sub Style | Updated Traditional |
Construction | Machine Woven |
Primary Color | Blue |
High/Low Texture | No |
Backing | No Backing |
Style | Traditional |
Description
The Monte Carlo area rug is the perfect addition to any traditional-style living space. With a medium pile and machine woven construction, this polypropylene rug will be durable enough for high traffic areas while still bringing a classic touch to your home. Made in Turkey, it is sure to last for years to come with proper care. For best results, use with a rug pad for extra cushioning and protection. Care: Professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- TRADEMARK FINE ART Peter Quidley 'Outlook Coast' Canvas Art, 14x14 (IC02039-C1414GG)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Laminate, Grey (I 7295)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Malatya MTY-2300 Handmade Area Rug (MTY2300-23)
- LIVABLISS Amelie AML-2332 Machine Washable Area Rug (AML2332-710102)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- Livabliss Decorative Rugs