Shop All Decorative Rugs
Livabliss
Monaco MOC-2335 Machine Crafted Area Rug
Mfr # MOC2335-5373
Zoro # G210364685
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue, Pale Blue, Red, Medium Gray, Beige
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # MOC2335-5373
- Zoro # G210364685
- UPC # 889292234955
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 86.61 in |
Width (In.) | 62.99 in |
Size | 5'3" x 7'3" |
Details
Color | Dark Blue, Pale Blue, Red, Medium Gray, Beige |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Jute |
Includes | Care Label |
Thickness | 0.35 in |
Features | Machine Crafted |
Weight | 9.85 lb |
Printed Design | No |
Style | Modern |
Has Fringe | No |
Backing | No Backing |
Primary Color | Blue |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Construction | Machine Woven |
High/Low Texture | No |
Durable/Performance Rated | No |
Machine Washable | No |
Sub Style | Minimalist |
Description
Introducing the Monaco area rug, a perfect blend of minimalist modern style with optimal functionality. This stunning rug, machine woven in Turkey, is constructed from Polypropylene and features a medium pile height that can endure high traffic areas with ease. The understated sophistication it adds to any space makes it an ideal choice for those seeking to enhance their home decor while providing a comfortable underfoot experience. To maintain its aesthetic appeal, we recommend spot cleaning with water only and pairing it with a rug pad for added durability and protection. Bring home the Monaco area rug today - where style meets practicality!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Vinyl (493N69)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- WHITECAP TEAK 8in Decorative Cleat (60402)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- LIVABLISS Redondo Beach RDD-2324 Outdoor Safe Area Rug (RDD2324-71010)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Huntington Beach HTB-2315 Outdoor Safe Area Rug (HTB2315-71010)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- Livabliss Decorative Rugs