Shop All Decorative Rugs
Livabliss
Milas MSL-2300 Handmade Area Rug
Mfr # MSL2300-69
Zoro # G810366478
Free Shipping & Returns
$1,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camel, Burnt Orange, Beige, Dark Blue
- Shape Rectangle
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0.17 in
- Length (In.) 108 in
Product Information
- Brand Livabliss
- MFR # MSL2300-69
- Zoro # G810366478
- UPC # 192201253771
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.17 in |
Length (In.) | 108 in |
Width (In.) | 72 in |
Size | 6' x 9' |
Details
Color | Camel, Burnt Orange, Beige, Dark Blue |
Shape | Rectangle |
Material | Face: 100% Wool; Warp: 100% Cotton |
Includes | Care Label |
Features | Handmade |
Thickness | 0.45 in |
Weight | 11.88 lb |
Backing | No Backing |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Construction | Hand Knotted |
Outdoor Safe | No |
Printed Design | No |
Style | Traditional |
High/Low Texture | No |
Machine Washable | No |
Sub Style | Updated Traditional |
Description
This exquisite Milas Hand Made Rug will add a touch of elegance to any room. Crafted from 100% wool, this rug has an updated traditional style and features a low pile construction and hand knotted detail that is sure to last for years to come. This stunning piece is made in India and should be professionally cleaned only. Add a rug pad not included for extra cushioning underfoot. Make a statement in your home with the Milas Hand Made Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANREST Mattress Encasement, Queen 60x80x9-18 (845168015493)
- R & R TEXTILE Hand Towel, 16x27 In, Burgundy, PK12 (71626)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- BAXTON STUDIO Marlisa Walnut Wood and Beige Tufted Storage Ottoman Bench (150-8737)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- CONCORD GLOBAL 7 ft. 10 in. x 9 ft. 10 in. Jewel Harmony - Red (40207)
- Livabliss Decorative Rugs