Shop All Decorative Rugs
Livabliss
Middleton AWMD-2073 Handmade Area Rug
Mfr # AWMD2073-2314
Zoro # G310338302
original price:
$774.99
20% off
new price: $620.00
/ea
Free Shipping & Returns
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.4 in
- Length (In.) 168 in
Product Information
- Brand Livabliss
- MFR # AWMD2073-2314
- Zoro # G310338302
- UPC # 888473111719
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.4 in |
Length (In.) | 168 in |
Width (In.) | 27 in |
Size | 2'3" x 14' |
Details
Color | Black, Rust, Olive, Camel, Mustard, SageMain: Black, Tan, Terracotta |
Shape | Runner |
Material | Face: 100% Wool |
Thickness | 0.6 in |
Includes | Care Label |
Weight | 24.57 lb |
Features | Handmade |
Durable/Performance Rated | No |
Backing | Canvas |
Primary Color | Black |
Style | Traditional |
Outdoor Safe | No |
Construction | Hand Tufted |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Has Fringe | No |
High/Low Texture | No |
Machine Washable | No |
Printed Design | No |
Description
This traditional style Middleton area rug is the perfect choice for any room. Made of wool, this medium pile rug provides a comfortable and durable surface that will last for years. Hand tufted construction ensures quality craftsmanship, while its origin in India guarantees authenticity. To ensure longevity, we recommend using a rug pad to keep it in place and spot cleaning only. Create an inviting atmosphere with the timeless design of this beautiful Middleton area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Klein OtterArm Chair, 28-1/2"L32-1/4"H, Fixed Arms, FabricSeat, Collection: DavisSeries (DVS51-K12)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- KASON Safeguard Strike, Flush Mount, 0058 Series (10058005001)
- TENNSCO Literature Sorter 21 Compartments, Medium Gray (4075 MED GREY)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS Long Beach LBH-2319 Outdoor Safe Area Rug (LBH2319-71010)
- LIVABLISS San Diego SFG-2327 Outdoor Safe Area Rug (SFG2327-71010)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Sunderland SUN-2334 Machine Crafted Area Rug (SUN2334-679)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- Livabliss Decorative Rugs