Shop All Decorative Rugs
Livabliss
Maroc MAR-2320 Handmade Area Rug
Mfr # MAR2320-268
Zoro # G610359984
original price:
$430.99
19% off
new price: $345.00
/ea
Free Shipping & Returns
$345.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # MAR2320-268
- Zoro # G610359984
- UPC # 889292470933
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Cream |
Shape | Runner |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.39 in |
Includes | Care Label |
Weight | 17.6 lb |
Sub Style | Moroccan |
Has Fringe | No |
High Traffic Compatible | Yes |
Style | Global |
Machine Washable | No |
Printed Design | 0 |
High/Low Texture | No |
Durable/Performance Rated | No |
Construction | Hand Tufted |
Outdoor Safe | No |
Description
This Maroc area rug brings a global style to any living space. Crafted from 100% wool, this low-pile piece is hand tufted in India for an authentic look. To ensure it lasts for years to come, we recommend using a rug pad underneath and spot cleaning only when necessary. With its unique pattern, this beautiful wool rug adds texture and interest to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERION BY GLOBAL INDUSTRIAL Interion Steel Teachers Desk, 60inW x 30inD, Gray Top with Black Frame (695632GY)
- HASTINGS HOME 18-Inch Round Folding Stool - Tabletop Height, Padded Seat and 300lb Weight Capacity, Black (846025ZWL)
- TRADEMARK FINE ART Octavian Mielu 'Yellow Submarine' Canvas Art, 30x47 (ALI17229-C3047GG)
- COLEMAN Single Head Airbed Slim Twin (2000018346)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- WORLD RUG GALLERY Modern Floral Area Rug 2' x 3' Cream Area Rug (9098CREAM2X3)
- Livabliss Decorative Rugs