Shop All Decorative Rugs
Livabliss
Mardin MDI-2313 Handmade Area Rug
Mfr # MDI2313-268
Zoro # G610355122
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray, Cream
- Shape Runner
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # MDI2313-268
- Zoro # G610355122
- UPC # 889292247375
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Black, Gray, Cream |
Shape | Runner |
Material | Face: 100% Wool; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.4 in |
Features | Handmade |
Weight | 8.2 lb |
Outdoor Safe | No |
Style | Global |
Sub Style | Bohemian |
Has Fringe | No |
Backing | No Backing |
High Traffic Compatible | Yes |
Construction | Hand Woven |
Durable/Performance Rated | No |
Machine Washable | No |
High/Low Texture | No |
Printed Design | No |
Description
Introducing the Mardin Area Rug, a statement piece that adds global style to any living space. Crafted with handwoven construction from wool fabric, this Indian-made rug has a no-pile design and is perfect for creating an eye-catching visual. We recommend using a rug pad underneath to prevent slipping and ensure long-term durability. For easy maintenance, spot cleaning is recommended. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Aurora Twin Over Twin Wood Bunk Bed with Storage Drawers, Chestnut (AJAU0070S)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- SAFAVIEH 8 x 10 ft. Montage Southwestern Rectangular Area Rug, Rust and Multicolor (MTG217P-8)
- Livabliss Decorative Rugs