Shop All Decorative Rugs
Livabliss
Mardin MDI-2312 Handmade Area Rug
Mfr # MDI2312-268
Zoro # G210355027
product price: $98.95
/ea
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Cream
- Shape Runner
- Material Face: 100% Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # MDI2312-268
- Zoro # G210355027
- UPC # 889292247290
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Gray, Cream |
Shape | Runner |
Material | Face: 100% Wool; Warp: 100% Cotton |
Includes | Care Label |
Thickness | 0.4 in |
Weight | 8.2 lb |
Features | Handmade |
Construction | Hand Woven |
Style | Global |
Sub Style | Bohemian |
Outdoor Safe | No |
Backing | No Backing |
Has Fringe | No |
High/Low Texture | No |
Printed Design | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Description
Introducing the Mardin Area Rug, a statement piece that adds global style to any living space. Crafted with handwoven construction from wool fabric, this Indian-made rug has a no-pile design and is perfect for creating an eye-catching visual. We recommend using a rug pad underneath to prevent slipping and ensure long-term durability. For easy maintenance, spot cleaning is recommended. Add this unique piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL FLOAT RCLNR 38X56"" (6038971)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- TRADEMARK FINE ART Gustav Klimt 'Tree of Life Soclet Frieze 1905' Canvas Art, 24x47 (BL01454-C2447GG)
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- LIVABLISS Tevazu TVZ-2338 Machine Crafted Area Rug (TVZ2338-71010)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- LIVABLISS Middleton AWMD-2073 Handmade Area Rug (AWMD2073-2314)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Premium Felted Pad for Area Rug, For Hard Surfaces and Carpet (PADF-23)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- Livabliss Decorative Rugs