Shop All Decorative Rugs
Livabliss
Lyna LYA-2306 Machine Washable Area Rug
Mfr # LYA2306-335
Zoro # G610351308
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Off-White
- Shape Rectangle
- Material Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton
- Pile Height 0.31 in
- Length (In.) 59.84 in
Product Information
- Brand Livabliss
- MFR # LYA2306-335
- Zoro # G610351308
- UPC # 889292442947
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 59.84 in |
Width (In.) | 39.37 in |
Size | 3'3" x 5' |
Details
Color | White, Off-White |
Shape | Rectangle |
Material | Face: 70% Polypropylene, 30% Polyester; Warp: 100% Cotton |
Features | Machine Washable |
Thickness | 0.35 in |
Weight | 4.25 lb |
Includes | Care Label |
Construction | Machine Woven |
Outdoor Safe | No |
Primary Color | Light Silver |
Has Fringe | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Printed Design | No |
Style | Modern |
Machine Washable | Yes |
High/Low Texture | No |
Backing | No Backing |
Description
Introduce a touch of modern elegance to your home with the Lyna area rug. This stunning accessory, meticulously machine-woven in Turkey, boasts a medium pile making it an ideal choice for high traffic areas in your home. Crafted from durable polypropylene and polyester materials, this rug not only enhances your space but also stands the test of time. A recommended use with a rug pad ensures stability and prevents slippage for safe use. What's more, it comes with easy care instructions - simply machine wash on cold delicate cycle, line dry and keep away from bleach or dry cleaning chemicals to maintain its sophisticated appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- TRADEMARK FINE ART Sylvie Demers 'Si Tu Me Le Demandais' Canvas Art, 12x19 (ALI15187-C1219GG)
- HIRSH 4 Drawer File Cabinet, Putty, A4/Legal/Letter (14976)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- LIVABLISS Caesar CAE-1201 Handmade Area Rug (CAE1201-811)
- LIVABLISS Forum FM-7225 Handmade Area Rug (FM7225-7696)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS Pisa PSS-2303 Machine Crafted Area Rug (PSS2303-71010)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- Livabliss Decorative Rugs