Shop All Decorative Rugs
Livabliss
Long Beach LBH-2331 Outdoor Safe Area Rug
Mfr # LBH2331-71010
Zoro # G810367314
original price:
$192.99
30% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Ivory
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 120.08 in
Product Information
- Brand Livabliss
- MFR # LBH2331-71010
- Zoro # G810367314
- UPC # 889292437745
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120.08 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10' |
Details
Color | Navy, Ivory |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Includes | Care Label |
Thickness | 0.2 in |
Weight | 11.82 lb |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Yes |
High/Low Texture | No |
Construction | Machine Woven |
Sub Style | Moroccan |
Style | Global |
Outdoor Safe | Yes |
Printed Design | No |
Primary Color | Grey |
Backing | No Backing |
Durable/Performance Rated | No |
Description
Bring the exotic beauty of Morocco to your home with this stunning Long Beach area rug. With its intricate global design, this eye-catching rug is sure to add a touch of elegance and sophistication to any space. Crafted from long-lasting polypropylene, this no-pile rug can withstand high traffic areas and is even safe for outdoor use. For added safety, we recommend adding a rug pad underneath for extra cushioning and protection against slipping. To keep it looking as good as new, simply hose off with water whenever needed. Whether placed in your living room or on your patio, the Long Beach area rug will bring style and comfort to any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HERITAGE Made Here Lux Washcloth Set-Grey Pumice (KIT-WC14953GPMDHR4P)
- VERSA PRODUCTS Art Table, 30" D, 48" W, 26" to 42" H, Cherry, High Density Fiberboard (VT2014830-01-02)
- MILWAUKEE TOOL 15 Ft. Mid Flex Fish Stick Kit (48-22-4152)
- NEXT INNOVATIONS Pine Tree Metal Wall Art (101210139)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- LIVABLISS New Mexico NWM-2340 Machine Crafted Area Rug (NWM2340-679)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- SAFAVIEH Expression Hand Tufted Medium Rectangle Area RugIvory & Blue 6 x 9 ft. (EXP478M-6)
- Livabliss Decorative Rugs