Shop All Decorative Rugs
Livabliss
Lock Grip Pad for Area Rug, For Hard Surfaces
Mfr # LKG-8SQ
Zoro # G610366944
original price:
$81.25
20% off
new price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape Square
- Material Face: 100% PVC
- Pile Height 0 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # LKG-8SQ
- Zoro # G610366944
- UPC # 764262532807
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 96 in |
Size | 8' x 8' |
Details
Color | White |
Shape | Square |
Material | Face: 100% PVC |
Thickness | 0 in |
Weight | 2.56 lb |
Includes | Care Label |
Features | Slip Resistant |
Construction | Manufactured |
Durable/Performance Rated | No |
Has Fringe | No |
Outdoor Safe | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Primary Color | White |
Machine Washable | No |
Description
Introducing our Lock Grip Rug Pad, a game changer for hard surface floor owners. This exceptional product is composed of PVC material, known for its durability and resilience. It's designed to keep your rugs securely in place while providing an extra layer of cushioning underfoot. Not only does it protect your floors from wear and tear, but it also enhances the overall comfort and appearance of any room. So why wait? Secure your rugs in style with our Lock Grip Rug Pad today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM STORAGE 36" W Locking File Cabinet, White, Letter (SN26LT6)
- FLASH FURNITURE 42" Round Gray Marble PVC Table Top (XU-RD-42-MAR-GG)
- HIRSH Pedestal Desk, 30" D, 60" W, 29-1/2" H, Charcoal/Mahogany, Laminate (20102)
- ALATERRE FURNITURE Coventry 32"W Wood Entryway/Console/Sofa Table with 4-Drawers (ANCT10WH)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS Granada GND-2318 Handmade Area Rug (GND2318-23)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- LIVABLISS Billie BBI-2300 Handmade Area Rug (BBI2300-268)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-38)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Metro Hand Tufted Runner Area Rug Grey & Ivory (MET615F-28)
- Livabliss Decorative Rugs