Shop All Decorative Rugs
Livabliss
Lock Grip Pad for Area Rug, For Hard Surfaces
Mfr # LKG-24
Zoro # G910065400
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Shape Rectangle
- Material Face: 100% PVC
- Pile Height 0 in
- Length (In.) 48 in
Product Information
- Brand Livabliss
- MFR # LKG-24
- Zoro # G910065400
- UPC # 764262502541
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 48 in |
Width (In.) | 24 in |
Size | 2' x 4' |
Details
Color | White |
Shape | Rectangle |
Material | Face: 100% PVC |
Thickness | 0 in |
Includes | Care Label |
Weight | 0.32 lb |
Features | Slip Resistant |
High/Low Texture | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Construction | Manufactured |
Machine Washable | No |
Has Fringe | No |
Primary Color | White |
Description
Introducing our Lock Grip Rug Pad, a game changer for hard surface floor owners. This exceptional product is composed of PVC material, known for its durability and resilience. It's designed to keep your rugs securely in place while providing an extra layer of cushioning underfoot. Not only does it protect your floors from wear and tear, but it also enhances the overall comfort and appearance of any room. So why wait? Secure your rugs in style with our Lock Grip Rug Pad today!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Platinum Granite - 30" x 72" BiFold, 30" W (65463)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- PYRAMID 11-1/8" Digital Wireless Digital Timer Wall Clock, Black (9D26BRCT)
- BIG BEN Alarm Clock Bb Twin Bell (70010A)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Lillian LLL-2330 Machine Washable Area Rug (LLL2330-710102)
- LIVABLISS Lily LYI-2304 Performance Rated Area Rug (LYI2304-23)
- LIVABLISS Monte Carlo MNC-2308 Machine Crafted Area Rug (MNC2308-67SQ)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-31157)
- Livabliss Decorative Rugs