Shop All Decorative Rugs
Livabliss
Lillian LLL-2328 Machine Washable Area Rug
Mfr # LLL2328-2773
Zoro # G010358181
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oatmeal, Gray, Dark Blue, Brown, Olive
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Polypropylene
- Pile Height 0.12 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # LLL2328-2773
- Zoro # G010358181
- UPC # 889292415538
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Oatmeal, Gray, Dark Blue, Brown, Olive |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Polypropylene |
Weight | 3.79 lb |
Features | Machine Washable |
Thickness | 0.2 in |
Includes | Care Label |
Durable/Performance Rated | No |
Style | Traditional |
Backing | No Backing |
High/Low Texture | No |
Construction | Machine Woven |
Printed Design | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Machine Washable | Yes |
Primary Color | Ash |
Has Fringe | No |
Description
Step into the world of tradition with the Lillian Collection area rug. This piece, beautifully machine-woven in Turkey, boasts a low pile construction that stands up to high traffic areas in your home. Made from resilient polyester, this rug provides both comfort and durability, ensuring it stays beautiful for years to come. To keep it looking its best, simply spot clean it with mild detergent as needed. For an enhanced experience and added safety, we recommend using this area rug with a rug pad. Perfect for adding warmth and style to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Riverview Planter, Blk, SS (727643)
- MANHATTAN COMFORT Anderson Coffee Table and End Table 1.0 in Cream - Set of 2 (2-AT02-CR)
- COLEMAN Deck Chair Red (2000019421)
- SAFAVIEH Cambridge Hand Tufted Accent Rug, Navy and Ivory - 2 x 3 ft. (CAM134G-2)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- LIVABLISS San Diego SFG-2327 Outdoor Safe Area Rug (SFG2327-71010)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- LIVABLISS Lila BOLC-2301 Machine Crafted Area Rug (BOLC2301-679)
- WORLD RUG GALLERY Contemporary Boho Stripes Non Shedding Soft Area Rug 2' x 7' Black (396BLACK2x7)
- Livabliss Decorative Rugs