Shop All Decorative Rugs
Livabliss
Liebe LBE-2307 Machine Crafted Area Rug
Mfr # LBE2307-2211
Zoro # G910360864
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mustard, Burnt Orange, Light Gray, Gray, Rust, Navy
- Shape Rectangle
- Material Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute
- Pile Height 0.79 in
- Length (In.) 35.43 in
Product Information
- Brand Livabliss
- MFR # LBE2307-2211
- Zoro # G910360864
- UPC # 889292617604
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.79 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Mustard, Burnt Orange, Light Gray, Gray, Rust, Navy |
Shape | Rectangle |
Material | Face: 70% Polypropylene, 30% Polyester; Warp: 100% Jute |
Thickness | 0.83 in |
Includes | Care Label |
Weight | 2.38 lb |
Features | Machine Crafted |
Durable/Performance Rated | No |
Machine Washable | No |
Construction | Machine Woven |
High/Low Texture | No |
Outdoor Safe | No |
Printed Design | No |
Style | Area Rug |
Primary Color | Pearl |
High Traffic Compatible | Yes |
Backing | No Backing |
Has Fringe | No |
Description
Bring a touch of classic beauty to your home with the Liebe area rug. This elegant piece is crafted with a combination of polypropylene and polyester, creating a soft and luxurious feel for any room. Perfectly machine woven for lasting durability, this rug features a high pile that adds an inviting warmth to any space. With its intricate design and traditional style, the Liebe area rug will be sure to bring timeless elegance into your home decor. For best results, use with a rug pad sold separately. Spot clean only with mild detergent when necessary. Made in Turkey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- RICHELIEU HARDWARE Adjustable Contemporary Furniture Leg, 5 29/32 in (150 mm), Nickel (40760195)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-710103)
- LIVABLISS Farmhouse Tassels FTS-2301 Handmade Area Rug (FTS2301-268)
- SAFAVIEH 9 x 12 ft. Power Loomed Martha Stewart Collection Large Rectangle Rug Cream & Grey (MSR646G-9)
- Livabliss Decorative Rugs