Shop All Decorative Rugs
Livabliss
Lexington LEX-2303 Handmade Area Rug
Mfr # LEX2303-810
Zoro # G610358239
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Light Beige
- Shape Rectangle
- Material Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton
- Pile Height 0 in
- Length (In.) 120 in
Product Information
- Brand Livabliss
- MFR # LEX2303-810
- Zoro # G610358239
- UPC # 192201299656
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Black, Light Beige |
Shape | Rectangle |
Material | Face: 80% Leather, 20% Cotton; Warp: 80% Leather, 20% Cotton |
Features | Handmade |
Includes | Care Label |
Weight | 48 lb |
Thickness | 1 in |
Backing | No Backing |
Construction | Hand Woven |
Style | Rustic |
Durable/Performance Rated | No |
High/Low Texture | No |
Machine Washable | No |
Has Fringe | No |
High Traffic Compatible | Not Recommended for High Traffic Areas |
Sub Style | Lodge |
Outdoor Safe | No |
Printed Design | No |
Description
This Lexington area rug is the perfect blend of modern and rustic style for your home. The hand-woven construction of cotton and leather makes this a durable and long-lasting piece that you can enjoy in your space for years to come. This no pile rug is made in India with an intricate weave that adds a unique texture and visual interest to any room. To ensure its longevity, we recommend pairing it with a rug pad not included. Care instructions include spot cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- HASTINGS HOME 23.75 W, 23.75 L, 20 H (301281OXA)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- CLEANREST Mattress Encasement, King 78x80x9-18 (845168015509)
- LIVABLISS Central Park AWHP-4021 Handmade Area Rug (AWHP4021-238)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Elaziz ELZ-2345 Machine Crafted Area Rug (ELZ2345-23)
- LIVABLISS Eagean EAG-2319 Outdoor Safe Area Rug (EAG2319-710103)
- LIVABLISS Caesar CAE-1191 Handmade Area Rug (CAE1191-23)
- ORIENTAL WEAVERS 2 x 12 ft. 6 in. Andorra Area Rug, Red and Purple (A7153A076365ST)
- Livabliss Decorative Rugs