Shop All Decorative Rugs
Livabliss
Lazio LAZ-2306 Handmade Area Rug
Mfr # LAZ2306-23
Zoro # G810359197
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Dusty Pink, Dark Blue, Brown, Sage, Medium Gray
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.31 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # LAZ2306-23
- Zoro # G810359197
- UPC # 889292257671
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Rust, Dusty Pink, Dark Blue, Brown, Sage, Medium Gray |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.43 in |
Includes | Care Label |
Weight | 4.2 lb |
Outdoor Safe | No |
Printed Design | No |
Sub Style | Updated Traditional |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Backing | No Backing |
Has Fringe | No |
Style | Traditional |
Description
Indulge your space with the timelessly elegant Lazio hand-made rug. Infused with an updated traditional style, this medium pile rug is hand-tufted from plush wool for a soft, luxurious feel underfoot. Made in India, it beautifully blends both classic and contemporary elements to create an inviting atmosphere in any room of your home. For optimal durability and longevity, we recommend pairing the Lazio rug with a quality rug pad to prevent slippage and protect your floors. Plus, maintaining its attractive appearance is a breeze - simply spot clean with mild detergent as needed. Transform your home decor with the sophisticated charm of the Lazio wool rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLTWA)
- UNION & SCALE 15.6 in W 2 Drawer File Cabinets, Gray (UN56949)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (64217150155)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-5373)
- LIVABLISS Isabel IBL-2303 Handmade Area Rug (IBL2303-69)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- SAFAVIEH 8 x 8 ft. Square Braided- Blue and Multi Hand Made Rug (BRD308A-8SQ)
- Livabliss Decorative Rugs