Shop All Decorative Rugs
Livabliss
Lazio LAZ-2303 Handmade Area Rug
Mfr # LAZ2303-23
Zoro # G510358902
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rust, Dusty Coral, Dark Blue, Light Gray, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.31 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # LAZ2303-23
- Zoro # G510358902
- UPC # 889292257497
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Rust, Dusty Coral, Dark Blue, Light Gray, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.43 in |
Weight | 4.2 lb |
Features | Handmade |
Includes | Care Label |
High/Low Texture | Yes |
Durable/Performance Rated | No |
Backing | No Backing |
Construction | Hand Tufted |
High Traffic Compatible | Yes |
Style | Traditional |
Has Fringe | No |
Sub Style | Updated Traditional |
Outdoor Safe | No |
Machine Washable | No |
Printed Design | No |
Description
Introduce a classic touch to your home decor with this traditional Lazio area rug. Hand tufted in India from wool, the medium pile and high/low texture provide a durable and luxurious base for any room. Recommended use with a rug pad for optimal stability and comfort. Easy to care for, simply spot clean as needed. Give your space an updated look without sacrificing quality or style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7467)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- DESIGNED TO FURNISH The Oversized Beach Towel (DE3070756)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Calhoun CAH-2301 Machine Washable Area Rug (CAH2301-43511)
- LIVABLISS Caesar CAE-1154 Handmade Area Rug (CAE1154-268)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Artemis AES-2311 Handmade Area Rug (AES2311-23)
- CONCORD GLOBAL TRADING Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory (65223)
- Livabliss Decorative Rugs