Shop All Decorative Rugs
Livabliss
Lavadora LVR-2356 Machine Washable Area Rug
Mfr # LVR2356-2773
Zoro # G910348183
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Slate, Light Blue, Sage, Tan, Plum
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.12 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # LVR2356-2773
- Zoro # G910348183
- UPC # 889292439688
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Ivory, Slate, Light Blue, Sage, Tan, Plum |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Features | Machine Washable |
Weight | 4.74 lb |
Thickness | 0.16 in |
Includes | Care Label |
Outdoor Safe | No |
Backing | No Backing |
Primary Color | Light Silver |
High Traffic Compatible | Yes |
Style | Modern |
Construction | Machine Woven |
Machine Washable | Yes |
Has Fringe | No |
High/Low Texture | No |
Printed Design | No |
Durable/Performance Rated | No |
Description
The Lavadora Area Rug will bring modern style to any room. Constructed with 100% polyester, this rug is machine-woven in Turkey for a unique look and feel. With its low pile, the Lavadora is ideal for high traffic areas without sacrificing comfort or style. The delicate machine washable construction makes it easy to clean and maintain. When combined with a rug pad, the Lavadora offers maximum comfort and protection for your floors. Add a contemporary touch to your home with the Lavadora Area Rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESDAR Circle 30" W, 30" L, 29.5" H, Wood Top, White (JBTAB370-30)
- DESIGN TOSCANO Temple of Vespasian Column: Corner (AH22817)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- LIVABLISS Portobello PBO-2301 Handmade Area Rug (PBO2301-23)
- LIVABLISS Lakeside LKD-2304 Outdoor Safe Area Rug (LKD2304-537)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Emily EIL-2301 Handmade Area Rug (EIL2301-23)
- LIVABLISS Malatya MTY-2303 Handmade Area Rug (MTY2303-23)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- Livabliss Decorative Rugs