Shop All Decorative Rugs
Livabliss
Lavadora LVR-2348 Machine Washable Area Rug
Mfr # LVR2348-2773
Zoro # G510345827
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold
- Shape Runner
- Material Face: 100% Polyester; Warp: 100% Cotton
- Pile Height 0.12 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # LVR2348-2773
- Zoro # G510345827
- UPC # 889292384544
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Ivory, Plum, Medium Gray, Dark Blue, Brown, Metallic Gold |
Shape | Runner |
Material | Face: 100% Polyester; Warp: 100% Cotton |
Thickness | 0.16 in |
Features | Machine Washable |
Weight | 4.74 lb |
Includes | Care Label |
Machine Washable | Yes |
Sub Style | Updated Traditional |
Backing | No Backing |
Printed Design | No |
Durable/Performance Rated | No |
Has Fringe | No |
High Traffic Compatible | Yes |
Style | Traditional |
Outdoor Safe | No |
Construction | Machine Woven |
High/Low Texture | No |
Description
This Lavadora area rug is the perfect addition to any updated traditional home. The low-pile construction and durable polyester fabric make this rug perfect for high-traffic areas. Plus, its machine woven construction ensures a long lasting piece that will remain beautiful for years to come. With its soft feel and inviting color palette, this area rug adds warmth and coziness to any space. And with easy care instructions, you can keep your new rug looking like new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- REGENCY Regency Legacy 60 x 77 in. L Desk with Single Pedestal Drawer Unit- Cherry (LLDSP603047CH)
- CORRELL Rectangle Library Table, 48" X 29", Black Granite (LR2448-07)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Frank Lloyd Wright x Surya Usonia USO-2304 Modern Area Rug (USO2304-71010)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-5373)
- LIVABLISS Eclipse EPE-2300 Area Rug , With Fringe (EPE2300-233)
- Livabliss Decorative Rugs