Shop All Decorative Rugs
Livabliss
Lavable LVB-2312 Machine Washable Area Rug
Mfr # LVB2312-23
Zoro # G810351443
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Grey, Slate Grey Taupe, Metallic - Silver
- Shape Rectangle
- Material Face: 100% Polyester
- Pile Height 0.12 in
- Length (In.) 35.43 in
Product Information
- Brand Livabliss
- MFR # LVB2312-23
- Zoro # G810351443
- UPC # 889292662277
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0.12 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Light Grey, Slate Grey Taupe, Metallic - Silver |
Shape | Rectangle |
Material | Face: 100% Polyester |
Includes | Care Label |
Thickness | 1.38 in |
Weight | 1.28 lb |
Features | Machine Washable |
High Traffic Compatible | Yes |
Machine Washable | Yes |
Style | Area Rug |
Construction | Machine Woven |
Primary Color | Light Grey |
Backing | Canvas |
Printed Design | 0 |
High/Low Texture | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Has Fringe | No |
Description
The Lavable area rug is the perfect addition to any space, adding beauty and sophistication. This machine woven rug is made from polyester and features a low pile, making it great for high traffic areas in your home or office. Plus, its care instructions are simple; simply machine wash cold on delicate cycle and lay flat to dry. For added protection, use with a rug pad not included. With its timeless style, the Lavable area rug will be an eye-catching accent in your space for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- FLASH FURNITURE Office Chair, 34"L48"H, Adjustable Padded, HerculesSeries (GO-2085-LEA-GG)
- SAFCO Magazine Display Rack, 9 Pockets, 30"x2"x36-3/4", Clear (SAF5603CL)
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Ez Jute EZT-2304 Machine Washable Area Rug (EZT2304-58)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2211)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-8SQ)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- SAFAVIEH 8 x 8 ft. Martha Stewart Tufted and Hand Loomed Rug, Round - Green and Ivory (MSR4559C-8R)
- Livabliss Decorative Rugs