Shop All Decorative Rugs
Livabliss
Jolie JLO-2316 Machine Crafted Area Rug
Mfr # JLO2316-710RD
Zoro # G510350678
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue
- Shape Round
- Material Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute
- Pile Height 0.31 in
- Length (In.) 94.49 in
Product Information
- Brand Livabliss
- MFR # JLO2316-710RD
- Zoro # G510350678
- UPC # 889292373944
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.31 in |
Length (In.) | 94.49 in |
Width (In.) | 94.49 in |
Size | 7'10" x 7'10" |
Details
Color | Medium Gray, Tan, Light Gray, Ivory, Charcoal, Dark Blue |
Shape | Round |
Material | Face: 90% Polypropylene, 10% Polyester; Warp: 100% Jute |
Weight | 16.74 lb |
Includes | Care Label |
Features | Machine Crafted |
Thickness | 0.39 in |
Outdoor Safe | No |
High/Low Texture | Yes |
Has Fringe | No |
Backing | No Backing |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Sub Style | Minimalist |
Style | Modern |
Printed Design | No |
Construction | Machine Woven |
Description
This Jolie area rug is the perfect choice for your living space! Made of high-quality Polypropylene and Polyester, this modern style rug features a medium pile that can handle high traffic areas. With its unique high/low construction, this machine-woven Turkish masterpiece will be an eye-catching addition to your home. To ensure long lasting beauty and durability, we recommend pairing it with a rug pad not included. Professional cleaning only is recommended for care.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- TRADEMARK FINE ART Jeff Tift 'Forest Twilight' Canvas Art, 18x24 (ALI30201-C1824GG)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Queen Size Platform Bed (183-11117-9408-Zoro)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Isabel IBL-2307 Handmade Area Rug (IBL2307-576)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Eskimo Shag ESG-2311 Machine Crafted Area Rug (ESG2311-71010)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- Livabliss Decorative Rugs