Shop All Decorative Rugs
Livabliss
Granada GND-2344 Handmade Area Rug
Mfr # GND2344-810
Zoro # G910354931
original price:
$1,249.99
20% off
Free Shipping & Returns
$1,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige, Black
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 120 in
Product Information
- Brand Livabliss
- MFR # GND2344-810
- Zoro # G910354931
- UPC # 889292367493
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Beige, Black |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 61.6 lb |
Thickness | 0.39 in |
Features | Handmade |
Includes | Care Label |
Style | Modern |
High/Low Texture | No |
High Traffic Compatible | Yes |
Backing | Canvas |
Outdoor Safe | No |
Durable/Performance Rated | No |
Construction | Hand Tufted |
Sub Style | Minimalist |
Machine Washable | No |
Has Fringe | No |
Printed Design | No |
Description
This Granada area rug adds a modern touch to any room. Constructed with hand tufted wool, this medium pile rug is made in India and is sure to be the perfect accent piece for your home. The natural fibers of this wool rug are not only soft and comfortable but also durable, making it ideal for high traffic areas. For best results, use with a rug pad not included and spot clean only when needed. Transform your living space today with this stylish Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hinge Kit (870837)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- INVAL Mini Refrigerator/Microwave Storage Cabinet 23.6 in. W x 19.7 in. D x 72 in. H in Washed Oak (AL-4713)
- NATIONAL PUBLIC SEATING Rectangle Folding Table, 30" W, 72" L, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-3072)
- LIVABLISS Brook BKO-2334 Handmade Area Rug (BKO2334-23)
- LIVABLISS Lazio LAZ-2300 Handmade Area Rug (LAZ2300-23)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- SAFAVIEH 12 x 15 ft. Oversized- Traditional Heritage Multi And Burgundy Hand Tufted Rug (HG911A-1215)
- Livabliss Decorative Rugs