Shop All Decorative Rugs
Livabliss
Granada GND-2318 Handmade Area Rug
Mfr # GND2318-23
Zoro # G710346945
original price:
$124.99
19% off
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Light Blue, Ivory
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # GND2318-23
- Zoro # G710346945
- UPC # 889292276795
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Navy, Light Blue, Ivory |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Weight | 4.74 lb |
Thickness | 0.39 in |
Includes | Care Label |
High Traffic Compatible | Yes |
High/Low Texture | No |
Backing | Canvas |
Machine Washable | No |
Has Fringe | No |
Construction | Hand Tufted |
Printed Design | No |
Style | Traditional |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
Outdoor Safe | No |
Description
This Granada area rug is the perfect addition to any traditional-style space. Crafted from wool and hand tufted in India, this medium pile rug offers a long-lasting design that will bring a sense of warmth to your home. The use of a rug pad is recommended for extra cushioning and to prevent slipping. Spot cleaning is necessary for maintenance and upkeep - keeping it looking fresh throughout the years. Add an elegant touch to your home with this classic Granada area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- MADISON PARK Blush 100 Percent Polyester Twist Tab Lined Window Curtain (MP40-6322)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Colonial Blue (BR-VHBCH-MB-RG-T1-A1-BF-RC-8546)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Lyna LYA-2306 Machine Washable Area Rug (LYA2306-2210)
- LIVABLISS Jolie JLO-2316 Machine Crafted Area Rug (JLO2316-710RD)
- LIVABLISS Lakeside LKD-2301 Outdoor Safe Area Rug (LKD2301-537)
- SAFAVIEH Rodeo Drive Hand Tufted Square Rug, Assorted - 1 ft.6 in. x 1 ft.6 in. (RD644W-2SQ)
- Livabliss Decorative Rugs