Shop All Decorative Rugs
Livabliss
Granada GND-2312 Handmade Area Rug
Mfr # GND2312-23
Zoro # G010346089
original price:
$124.99
19% off
new price: $100.00
/ea
Free Shipping & Returns
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Light Beige, Charcoal
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.24 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # GND2312-23
- Zoro # G010346089
- UPC # 888473916390
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.24 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Gray, Light Beige, Charcoal |
Shape | Rectangle |
Material | Face: 100% Wool |
Features | Handmade |
Thickness | 0.39 in |
Includes | Care Label |
Weight | 4.74 lb |
Has Fringe | No |
High/Low Texture | No |
Style | Traditional |
Construction | Hand Tufted |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
Backing | Canvas |
Printed Design | No |
Outdoor Safe | No |
Durable/Performance Rated | No |
Machine Washable | No |
Description
Discover the elegance and allure of the Granada collection with this hand-made rug. Exuding an updated traditional style, this rug is a stunning addition to any space. Crafted in India, it features a hand-tufted construction that lends it a unique texture and charm. The medium pile ensures it's soft underfoot, offering comfort as well as style. For optimal use, we recommend pairing this rug with a rug pad. Easy to maintain, you can keep it looking its best by spot cleaning with water only. Let this wool rug infuse your home with its timeless appeal and luxurious feel!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8 Ft. x 36" Banquet, Vinyl Edge (WFT5-3696)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS36 (OS36ES)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS Farmhouse Tassels FTS-2301 Handmade Area Rug (FTS2301-268)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-2773)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Usonia USO-2300 Modern Area Rug (USO2300-9125)
- ORIENTAL WEAVERS 7 ft. 10 in. x 10 ft. 10 in. Raleigh Rectangular Area Rug Ivory (R099J5240330ST)
- Livabliss Decorative Rugs