Shop All Decorative Rugs
Livabliss
Farmhouse Tassels FTS-2301 Handmade Area Rug
Mfr # FTS2301-268
Zoro # G210361080
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, White
- Shape Runner
- Material Face: 60% Wool, 40% Cotton; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # FTS2301-268
- Zoro # G210361080
- UPC # 888473876533
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Blue, White |
Shape | Runner |
Material | Face: 60% Wool, 40% Cotton; Warp: 100% Cotton |
Weight | 8 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.4 in |
Style | Cottage |
Backing | No Backing |
Machine Washable | No |
Outdoor Safe | No |
High/Low Texture | Yes |
Printed Design | No |
Construction | Hand Woven |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Sub Style | Farmhouse |
Has Fringe | Yes |
Description
This beautiful Farmhouse Tassels area rug adds a cottage style to any room. Hand woven in India from a blend of Wool and Cotton, this high/low rug has no pile and is sure to stand out in your home. The unique tassel fringe adds dimension and texture to the overall look. Use with a rug pad for added comfort and protection. Spot clean only for easy maintenance. Add this one-of-a-kind piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- MONARCH SPECIALTIES Bedroom Accent, Nightstand, End, Side, Lamp, Storage Drawer, Bedroom, Upholstered, Linen Look, Grey (I 5604)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- LIVABLISS Milas MSL-2300 Handmade Area Rug (MSL2300-69)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- LIVABLISS Kemer KMR-2309 Machine Washable Area Rug (KMR2309-2773)
- LIVABLISS Newcastle NCS-2306 Handmade Area Rug (NCS2306-23)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Farrell FRL-2300 Machine Washable Area Rug (FRL2300-2773)
- FLOORTEX USA FloortexUSA FCA21624GY 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Slate Gray (FCA21624GY)
- Livabliss Decorative Rugs