Shop All Decorative Rugs
Livabliss
Ez Jute EZT-2311 Machine Washable Area Rug
Mfr # EZT2311-810
Zoro # G510345773
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Brown, Black, Beige
- Shape Rectangle
- Material Face: 100% Recycled Fabric
- Pile Height 0 in
- Length (In.) 120 in
Product Information
- Brand Livabliss
- MFR # EZT2311-810
- Zoro # G510345773
- UPC # 889292531368
- Country of Origin China
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 120 in |
Width (In.) | 96 in |
Size | 8' x 10' |
Details
Color | Light Brown, Black, Beige |
Shape | Rectangle |
Material | Face: 100% Recycled Fabric |
Includes | Care Label |
Thickness | 0.12 in |
Weight | 23.2 lb |
Features | Machine Washable |
High Traffic Compatible | Yes |
Has Fringe | No |
Machine Washable | Yes |
Sustainable | Made with Recycled Materials |
Durable/Performance Rated | No |
Outdoor Safe | No |
High/Low Texture | No |
Backing | Canvas |
Printed Design | Yes |
Primary Color | Khaki |
Style | Cottage |
Construction | Machine Woven |
Description
This Ez Jute area rug is the perfect choice for high traffic areas in your home. With its classic cottage style, this rug is made of recycled fabric and features a machine woven construction with no pile to ensure durability and longevity in any space. For added protection, we recommend using a rug pad underneath. Plus, this rug is easy to care for: simply avoid using bleach when cleaning. Add some classic charm to your home with this Ez Jute area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 4 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23746)
- R & R TEXTILE Wash Cloth, 12x12 In, White, PK12 (61210)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- LIVABLISS Roma ROM-2329 Machine Crafted Area Rug (ROM2329-2773)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- SAFAVIEH 2 ft. - 6 in. x 6 ft. Cambridge Hand Tufted Runner Rug - Black and Ivory (CAM141E-26)
- Livabliss Decorative Rugs