Shop All Decorative Rugs
Livabliss
Emily EIL-2301 Handmade Area Rug
Mfr # EIL2301-23
Zoro # G310345065
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Green, Blue, Light Blue, Off-White, Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.28 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # EIL2301-23
- Zoro # G310345065
- UPC # 192201239485
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.28 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Dark Green, Blue, Light Blue, Off-White, Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 4.86 lb |
Features | Handmade |
Thickness | 0.35 in |
Includes | Care Label |
Printed Design | No |
Backing | Canvas |
Style | Modern |
Has Fringe | No |
High/Low Texture | No |
Machine Washable | No |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Construction | Hand Tufted |
Sub Style | Minimalist |
Description
Introduce a modern touch to your home decor with this Emily area rug. Hand tufted in India using the highest quality wool, this medium pile rug is sure to bring an elegant look and feel to any living space. With its impressive design, it is perfect for creating an inviting atmosphere in your home. For best results, use a rug pad not included and clean regularly with a mild detergent and soap. Make sure to keep it looking like new for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENA Tena 62718 Night Super Maximum Absorbency Pads - 48 per Case (Tena-62718-Case)
- BOSS 31" W 2 Drawer File Cabinet, Mocha, Letter/Legal (N112-MOC)
- FLASH FURNITURE Advantage Navy Church Chairs 18.5" Wide (PCHT185-101)
- AFC INDUSTRIES Laptop Cart, Black, 25" H x 24" W, 25 lb. (PCLS-HD-2323-01)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- LIVABLISS Bodrum BDM-2304 Outdoor Safe Area Rug (BDM2304-71010)
- LIVABLISS Usonia USO-2303 Modern Area Rug (USO2303-9125)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Tuareg TRG-2374 Outdoor Safe Area Rug (TRG2374-71010)
- LIVABLISS Lavadora LVR-2335 Machine Washable Area Rug (LVR2335-2773)
- SAFAVIEH Vintage Large Rectangle Area Rug, Light Blue - 8 ft. x 11 ft.-2 in. (VTG120-7660-8)
- Livabliss Decorative Rugs