Shop All Decorative Rugs
Livabliss
Eagean EAG-2378 Outdoor Safe Area Rug
Mfr # EAG2378-710SQ
Zoro # G510342178
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Teal, Black, Light Beige
- Shape Square
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 94.49 in
Product Information
- Brand Livabliss
- MFR # EAG2378-710SQ
- Zoro # G510342178
- UPC # 889292168281
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 94.49 in |
Width (In.) | 94.49 in |
Size | 7'10" x 7'10" |
Details
Color | Teal, Black, Light Beige |
Shape | Square |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Features | Outdoor Safe |
Thickness | 0.16 in |
Weight | 12.4 lb |
Includes | Care Label |
Has Fringe | No |
High Traffic Compatible | Yes |
Outdoor Safe | Yes |
Backing | No Backing |
Printed Design | No |
Sub Style | Updated Traditional |
Construction | Machine Woven |
High/Low Texture | No |
Style | Traditional |
Durable/Performance Rated | No |
Machine Washable | No |
Description
The Eagean area rug is the perfect blend of updated traditional style and modern craftsmanship. It features a machine-woven construction made with polypropylene, making it an incredibly durable choice for high-traffic areas and outdoor use. The no pile design makes this rug easy to clean and maintain; simply hose off any dirt or debris with water, then hang to dry. For extra cushioning and stability, we recommend using a rug pad underneath. Create a timeless look in your home that will last you for years to come with the Eagean area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- OSBORNE WOOD PRODUCTS 4 1/2 x 4 x 4 Medium Tapered Mission Bunfoot in Cherry (4088C)
- BOSS Bookcase, Mahogany, 14" Depth, 36" H (N153-M)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-2236M-BK-GG)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Malatya MTY-2301 Handmade Area Rug (MTY2301-23)
- LIVABLISS Mirabel MBE-2300 Area Rug , With Fringe (MBE2300-6796)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Mardin MDI-2312 Handmade Area Rug (MDI2312-268)
- WELL WOVEN Tulsa Jackie Crimson Traditional Medallion Area Rug 5 ft. 3 in. x 7 ft. 3 in. (TU-90-5)
- Livabliss Decorative Rugs