Shop All Decorative Rugs
Livabliss
Eagean EAG-2343 Outdoor Safe Area Rug
Mfr # EAG2343-710103
Zoro # G310354722
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue, Navy, Blue, White
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polypropylene
- Pile Height 0 in
- Length (In.) 122.05 in
Product Information
- Brand Livabliss
- MFR # EAG2343-710103
- Zoro # G310354722
- UPC # 888473963073
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Light Blue, Navy, Blue, White |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polypropylene |
Includes | Care Label |
Thickness | 0.16 in |
Weight | 16.02 lb |
Features | Outdoor Safe |
Durable/Performance Rated | No |
Style | Global |
Sub Style | Moroccan |
Machine Washable | No |
Outdoor Safe | Yes |
Construction | Machine Woven |
Printed Design | No |
High/Low Texture | No |
High Traffic Compatible | Yes |
Backing | No Backing |
Has Fringe | No |
Description
This eye-catching Eagean area rug will add a global flair to any room in your home. Made of durable Polypropylene, this no-pile rug is designed to withstand high traffic and is even outdoor safe! The machine woven construction ensures lasting quality, while the care instructions are easy - simply hose off with water and hang to dry. This gorgeous rug also comes recommended with a rug pad for extra cushioning and stability. Perfect for adding texture, sophistication, and interest to any living space, the Eagean area rug is sure to be an elegant addition to your decor!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORE FURNITURE Ore Furniture K-2534-P1 28 in. Last Supper Plaque (K-2534-P1)
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484BKS)
- KD TOOLS Adjustable Height Swivel Shop Stool, 8699 (KDT86992)
- ZORO SELECT Stacking Chair Plastic Black (3W034)
- LIVABLISS Chester CHE-2344 Machine Crafted Area Rug (CHE2344-710103)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-23)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS Huntington Beach HTB-2315 Outdoor Safe Area Rug (HTB2315-71010)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-8SQ)
- LIVABLISS Tuareg TRG-2374 Outdoor Safe Area Rug (TRG2374-71010)
- PALACEDESIGNS 2 x 3 in. Fur Sheepskin Rug & Throw - Taupe (PA2144571)
- Livabliss Decorative Rugs