Shop All Decorative Rugs
Livabliss
Eagean EAG-2319 Outdoor Safe Area Rug
Mfr # EAG2319-710103
Zoro # G510348484
original price:
$304.99
26% off
new price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue, Blue, Ink Blue, Taupe
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0 in
- Length (In.) 122.05 in
Product Information
- Brand Livabliss
- MFR # EAG2319-710103
- Zoro # G510348484
- UPC # 888473717942
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Light Blue, Blue, Ink Blue, Taupe |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.16 in |
Features | Outdoor Safe |
Weight | 16.02 lb |
Includes | Care Label |
Sub Style | Mid-Century |
Construction | Machine Woven |
Outdoor Safe | Yes |
High/Low Texture | No |
Durable/Performance Rated | No |
Machine Washable | No |
Backing | No Backing |
Printed Design | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Style | Modern |
Description
Elevate your space with the chic, mid-century modern vibes of our Eagean area rug. This Turkish treasure, machine woven with durable polypropylene, is designed to withstand high traffic areas while maintaining its fresh and stylish appeal. With no pile construction, this rug offers a sleek and clean aesthetic that fits seamlessly into any decor. Outdoor-safe, it makes an excellent addition to patios or decks, effortlessly blending functionality with fashion. To ensure longevity and stability, we recommend using a rug pad underneath. When it comes to cleaning, simply hose off with water and hang to dry for easy maintenance. Dive into the world of timeless style where practicality meets elegance ? that?s our Eagean collection promise!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Canterbury Contemporary Glam Pink Faux Leather Upholstered Queen Size 3Piece Bedroom Set (219-6787-6050-ZORO)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- KENNEY MFG Kenney Kendall 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71717V1)
- LIVABLISS Smithsonian SMI-2113 Handmade Area Rug (SMI2113-23)
- LIVABLISS Santa Barbara SBB-2300 Handmade Area Rug (SBB2300-268)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Urban Shag USG-2340 Machine Crafted Area Rug (USG2340-2773)
- LIVABLISS Pasadena PSA-2309 Outdoor Safe Area Rug (PSA2309-71010)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- SAFAVIEH Kids Shag Power Loomed Rectangle Rug- Ivory - Multi- 8 x 10 ft. (SGK569A-8)
- Livabliss Decorative Rugs