Shop All Decorative Rugs
Livabliss
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-58
Zoro # G710348529
original price:
$862.99
19% off
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Brown, Medium Gray, Light Beige, Dusty Sage
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # CAE1154-58
- Zoro # G710348529
- UPC # 888473129585
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 60 in |
Size | 5' x 8' |
Details
Color | Navy, Brown, Medium Gray, Light Beige, Dusty Sage |
Shape | Rectangle |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 34.8 lb |
Thickness | 0.87 in |
Features | Handmade |
Primary Color | Blue |
Has Fringe | No |
Printed Design | No |
High/Low Texture | No |
Outdoor Safe | No |
Machine Washable | No |
High Traffic Compatible | Yes |
Durable/Performance Rated | No |
Backing | Canvas |
Sub Style | Updated Traditional |
Construction | Hand Tufted |
Style | Traditional |
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- BOSS The DOT stool, Black Vinyl (B210V-BK)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- BAXTON STUDIO Ramiel MidCentury Modern Ash Walnut Finished Wood and Rattan 1Drawer Nightstand (215-12425-ZORO)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS July JUY-2305 Handmade Area Rug (JUY2305-810)
- LIVABLISS Lavadora LVR-2308 Machine Washable Area Rug (LVR2308-679)
- LIVABLISS San Diego SFG-2304 Outdoor Safe Area Rug (SFG2304-71010)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- SAFAVIEH Paint Brush Large Rectangle Area Rug, Fuchsia and Yellow - 8 x 10 ft. (PTB124A-8)
- Livabliss Decorative Rugs