Shop All Decorative Rugs
Livabliss
Caesar CAE-1154 Handmade Area Rug
Mfr # CAE1154-268
Zoro # G410348393
original price:
$499.99
20% off
new price: $400.00
/ea
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy, Brown, Medium Gray, Light Beige, Dusty Sage
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # CAE1154-268
- Zoro # G410348393
- UPC # 888473129530
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Navy, Brown, Medium Gray, Light Beige, Dusty Sage |
Shape | Runner |
Material | Face: 100% Wool |
Weight | 17.4 lb |
Thickness | 0.87 in |
Includes | Care Label |
Features | Handmade |
Sub Style | Updated Traditional |
High Traffic Compatible | Yes |
High/Low Texture | No |
Durable/Performance Rated | No |
Primary Color | Blue |
Style | Traditional |
Printed Design | No |
Outdoor Safe | No |
Backing | Canvas |
Machine Washable | No |
Construction | Hand Tufted |
Has Fringe | No |
Description
Immerse your living space in timeless elegance with the Caesar hand-made rug. This updated traditional-style rug, manufactured in India, adds an air of sophistication to any room with its medium pile and hand-tufted construction. Made from premium wool, it not only ensures durability but also provides a cozy underfoot experience. To maintain its beauty, simply spot clean it with water. We recommend using this piece with a rug pad for added comfort and longevity. So why wait? Transform your home into a stylish haven with this luxurious rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Larry Hunter 'Galaxy Toaster Coral' Canvas Art, 14x14 (ALI41882-C1414GG)
- BREUER CHAIR COMPANY Breuer Chair Company 21 in. Cesca Cane Side Chair - Chrome & Walnut (BREUER-CHAIR-COMPANY-SIDE-CHAIR-WALNUT)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- SAFCO Magazine Floor Rack, Black (6461BL)
- LIVABLISS Amelie AML-2354 Machine Washable Area Rug (AML2354-710102)
- LIVABLISS Usonia USO-2302 Modern Area Rug (USO2302-3210)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- LIVABLISS Monte Carlo MNC-2314 Machine Crafted Area Rug (MNC2314-2773)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- SAFAVIEH 9 x 12 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-9)
- Livabliss Decorative Rugs