Shop All Decorative Rugs
Livabliss
Beni Shag BSH-2320 Machine Crafted Area Rug
Mfr # BSH2320-2773
Zoro # G510342536
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Runner
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 1.1 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # BSH2320-2773
- Zoro # G510342536
- UPC # 889292226462
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 1.1 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Black, Cream |
Shape | Runner |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Includes | Care Label |
Features | Machine Crafted |
Weight | 5.49 lb |
Thickness | 1.18 in |
High/Low Texture | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Machine Washable | No |
Sub Style | Bohemian |
Has Fringe | No |
Construction | Machine Woven |
Backing | No Backing |
Durable/Performance Rated | No |
Printed Design | No |
Style | Global |
Description
This Beni Shag area rug is the perfect way to add a touch of global style to your home. Its plush pile and bohemian design make this rug both comfortable and stylish, adding a unique flair to any room. The polypropylene construction makes it durable enough for everyday use, while its machine-woven craftsmanship ensures quality you can trust. Cleaning is simple - just spot clean with mild detergent as needed. For added protection and comfort, we recommend using a rug pad underneath not included. Discover the perfect combination of elegance and comfort with this Beni Shag area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain Bamboo Chairmat & Rug AMB24006W in. x 52 ft. 4 ft. Wide Slat DARK CHERRY Bamboo roll-Up Chair Mat 8mm thick…with tongue…natural latex backing (AMB24006W)
- FLASH FURNITURE Black Plastic Sled Stack Chair (5-RUT-238A-BK-GG)
- BAXTON STUDIO Asami Mid-Century Modern Walnut Brown Finished Wood and Synthetic Rattan Full Size Platform Bed (183-11116-9407-Zoro)
- OSBORNE WOOD PRODUCTS 6 x 2 x 2 Heritage Bedpost Finial in Red Oak (3003O)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- LIVABLISS Positano PSN-2312 Machine Crafted Area Rug (PSN2312-71010)
- LIVABLISS Tuareg TRG-2362 Outdoor Safe Area Rug (TRG2362-71010)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Lillian LLL-2303 Machine Washable Area Rug (LLL2303-2773)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- SAFAVIEH Antiquity Hand Tufted Rectangle Rug, Red and Red - 12 x 15 ft. (AT52E-1215)
- Livabliss Decorative Rugs