Shop All Decorative Rugs
Livabliss
Bedouin BDO-2323 Handmade Area Rug
Mfr # BDO2323-23
Zoro # G910343140
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 70% Cotton, 30% Wool; Warp: 100% Cotton
- Pile Height 0 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # BDO2323-23
- Zoro # G910343140
- UPC # 889292152860
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 70% Cotton, 30% Wool; Warp: 100% Cotton |
Weight | 1.86 lb |
Features | Handmade |
Thickness | 1 in |
Includes | Care Label |
Machine Washable | No |
Construction | Hand Woven |
High/Low Texture | Yes |
Sub Style | Moroccan |
High Traffic Compatible | Yes |
Backing | No Backing |
Outdoor Safe | No |
Durable/Performance Rated | No |
Style | Global |
Printed Design | No |
Has Fringe | Yes |
Description
Bring a global flair to your home with this beautiful Bedouin area rug. Handwoven in India, this high-low constructed rug is made of wool and cotton for a unique texture and feel. The no-pile design and fringe accent provides an airy, lightweight look while still providing plenty of warmth. This versatile piece can be used as an accent or statement piece in any room - from living rooms to bedrooms and everywhere in between! For best results, use with a rug pad not included and clean with soap and water only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Notre Dame Shamrock Pub Table (L211B3628ND-Shm)
- FLASH FURNITURE Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-GY-GG)
- BOSS Reception Desk, Driftwood Base, Driftwood Frame, Driftwood (N169-DW)
- BLUE RIDGE ERGONOMICS Vinyl Stool, Desk, Glides, Storm (BR-VDHSO-RG-RG-8822)
- LIVABLISS Middleton AWHR-2058 Handmade Area Rug (AWHR2058-36RD)
- LIVABLISS Valerie VLA-2300 Handmade Area Rug (VLA2300-23)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS City CIT-2339 Machine Crafted Area Rug (CIT2339-2773)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- SAFAVIEH 8 x 10 ft. Large Rectangle Montauk Hand Woven Rug, Beige and Ivory (MTK608R-8)
- Livabliss Decorative Rugs