Shop All Decorative Rugs
Livabliss
Athena ATH-5172 Handmade Area Rug
Mfr # ATH5172-23
Zoro # G010333454
original price:
$155.99
19% off
new price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Cream
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 36 in
Product Information
- Brand Livabliss
- MFR # ATH5172-23
- Zoro # G010333454
- UPC # 889292498395
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 36 in |
Width (In.) | 24 in |
Size | 2' x 3' |
Details
Color | Black, Cream |
Shape | Rectangle |
Material | Face: 100% Wool |
Weight | 5.34 lb |
Thickness | 0.63 in |
Features | Handmade |
Includes | Care Label |
Durable/Performance Rated | No |
Outdoor Safe | No |
Sub Style | Minimalist |
Construction | Hand Tufted |
Printed Design | No |
Backing | Canvas |
High/Low Texture | No |
Primary Color | Jet Black |
High Traffic Compatible | Yes |
Machine Washable | No |
Style | Modern |
Has Fringe | No |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Mobile Height Adjustable Sit to Stand, White (STS300W)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Zig Zag Nation' Canvas Art, 22x32 (PSL0588-C2232GG)
- FLASH FURNITURE Metal Barstool w/Swivel Bucket Seat (XU-F-125-GG)
- LIVABLISS Lavadora LVR-2348 Machine Washable Area Rug (LVR2348-2773)
- LIVABLISS Indigo IGO-2306 Machine Crafted Area Rug (IGO2306-53SQ)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVABLISS Jefferson JFS-2304 Machine Washable Area Rug (JFS2304-2773)
- LIVABLISS Tuareg TRG-2374 Outdoor Safe Area Rug (TRG2374-71010)
- DECORACION 8 x 10 ft. Claudia Oriental Rug Blue (DE3034978)
- Livabliss Decorative Rugs