Shop All Decorative Rugs
Livabliss
Athena ATH-5171 Handmade Area Rug
Mfr # ATH5171-58
Zoro # G610333328
original price:
$862.99
20% off
new price: $690.00
/ea
Free Shipping & Returns
$690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream, Black
- Shape Rectangle
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # ATH5171-58
- Zoro # G610333328
- UPC # 889292498333
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 60 in |
Size | 5' x 8' |
Details
Color | Cream, Black |
Shape | Rectangle |
Material | Face: 100% Wool |
Thickness | 0.63 in |
Weight | 35.6 lb |
Features | Handmade |
Includes | Care Label |
Printed Design | No |
High Traffic Compatible | Yes |
Construction | Hand Tufted |
Style | Modern |
High/Low Texture | No |
Sub Style | Minimalist |
Outdoor Safe | No |
Primary Color | Off-White |
Durable/Performance Rated | No |
Machine Washable | No |
Backing | Canvas |
Has Fringe | No |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Black Plastic Stacking Chair, Black Frame (SWIFTSET STACKING)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- LORELL Quadro Workstation Sit to Stand 2 tier Base Black Base (25944)
- BAXTON STUDIO Celeste Oak Beige Linen Upholstered Ottoman Bench (139-7607)
- LIVABLISS Roma ROM-2331 Machine Crafted Area Rug (ROM2331-71010)
- LIVABLISS Lazio LAZ-2300 Handmade Area Rug (LAZ2300-23)
- LIVABLISS San Francisco SFO-2316 Machine Crafted Area Rug (SFO2316-537)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Tuareg TRG-2362 Outdoor Safe Area Rug (TRG2362-71010)
- SAFAVIEH Laguna Shag Runner Rug, Black - 2 ft. - 3 in. x 8 ft. (SGL303L-28)
- Livabliss Decorative Rugs