Shop All Decorative Rugs
Livabliss
Athena ATH-5168 Handmade Area Rug
Mfr # ATH5168-268
Zoro # G910333509
original price:
$499.99
20% off
Free Shipping & Returns
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Charcoal
- Shape Runner
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 96 in
Product Information
- Brand Livabliss
- MFR # ATH5168-268
- Zoro # G910333509
- UPC # 889292498081
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 96 in |
Width (In.) | 30 in |
Size | 2'6" x 8' |
Details
Color | Light Gray, Charcoal |
Shape | Runner |
Material | Face: 100% Wool |
Includes | Care Label |
Weight | 17.8 lb |
Thickness | 0.63 in |
Features | Handmade |
Sub Style | Minimalist |
Primary Color | Pearl |
Backing | Canvas |
High/Low Texture | No |
Printed Design | No |
Style | Modern |
Durable/Performance Rated | No |
Machine Washable | No |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Construction | Hand Tufted |
Description
Presenting the Athena collection - a modern masterpiece that embodies minimalist elegance. This hand-tufted rug, made of 100% wool, is a testament to refined taste and sophistication. Born from the skilled hands of Indian artisans, it features a medium pile that adds a plush and comfortable feel underfoot. We recommend using this rug with a pad to ensure stability and longevity. And don't worry about spills or stains - you can easily spot clean this piece, ensuring your home always looks impeccably stylish! The Athena collection is more than just a rug; it's an invitation to embrace contemporary living with open arms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Light Fruitwood (WCC4LFW)
- DREAMSEAT Game Rocker 100 with New Jersey Devils Logo (XZGARO100-PSNHL41070)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- TRADEMARK FINE ART Chris Moyer 'Blue Hour' Canvas Art, 12x19 (ALI0760-C1219GG)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Lavadora LVR-2346 Machine Washable Area Rug (LVR2346-2773)
- LIVABLISS San Diego SFG-2327 Outdoor Safe Area Rug (SFG2327-71010)
- LIVABLISS Kayseri KSR-2310 Handmade Area Rug (KSR2310-23)
- LIVABLISS Avant Garde AVT-2340 Area Rug , With Fringe (AVT2340-6796)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Traditional Antiquity- Charcoal Hand Tufted Rug (AT52K-5)
- Livabliss Decorative Rugs