Shop All Decorative Rugs
Livabliss
Athena ATH-5163 Handmade Area Rug
Mfr # ATH5163-4SQ
Zoro # G110347627
original price:
$399.99
20% off
new price: $320.00
/ea
Free Shipping & Returns
$320.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Medium Gray, Light Gray, Cream
- Shape Square
- Material Face: 100% Wool
- Pile Height 0.39 in
- Length (In.) 48 in
Product Information
- Brand Livabliss
- MFR # ATH5163-4SQ
- Zoro # G110347627
- UPC # 889292470087
- Country of Origin India
- Category Decorative Rugs
Dimensions
Pile Height | 0.39 in |
Length (In.) | 48 in |
Width (In.) | 48 in |
Size | 4' x 4' |
Details
Color | Medium Gray, Light Gray, Cream |
Shape | Square |
Material | Face: 100% Wool |
Weight | 14.24 lb |
Includes | Care Label |
Features | Handmade |
Thickness | 0.63 in |
Construction | Hand Tufted |
Primary Color | Metallic - Silver |
High Traffic Compatible | Yes |
Printed Design | No |
Has Fringe | No |
Machine Washable | No |
Style | Modern |
Backing | Canvas |
Sub Style | Minimalist |
High/Low Texture | No |
Durable/Performance Rated | No |
Outdoor Safe | No |
Description
The Athena area rug offers a modern style that will be the perfect addition to any room in your home. The hand tufted construction and wool fabric make this rug a durable and long lasting piece for your floor. With medium pile height, you'll love the way it feels underfoot. This gorgeous rug is made in India and should be used with a rug pad not included. For easy care, spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 4 Ft. x 30" Banquet, Vinyl Edge (WFT5-3048)
- INTERDESIGN Lg Wht Soap Saver Dish (30101)
- TRADEMARK FINE ART Lucia Heffernan 'Marie Catoinette' Canvas Art, 14x19 (IC00951-C1419GG)
- DIESEL LIFE Song of My People Throw (DL01SONG)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Isabel IBL-2303 Handmade Area Rug (IBL2303-69)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LOCK-TILE Lock-Tile® PVC Floor Tiles, SM002D, 19.5x19.5", Textured, Dark Gray (SM002D)
- Livabliss Decorative Rugs