Shop All Decorative Rugs
Livabliss
Anika ANI-1015 Machine Crafted Area Rug
Mfr # ANI1015-710103
Zoro # G710346747
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua, Teal, Dark Blue, White, Purple, Pink
- Shape Rectangle
- Material Face: 100% Polypropylene; Warp: 100% Polyester
- Pile Height 0.11 in
- Length (In.) 122.05 in
Product Information
- Brand Livabliss
- MFR # ANI1015-710103
- Zoro # G710346747
- UPC # 888473672814
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.11 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Aqua, Teal, Dark Blue, White, Purple, Pink |
Shape | Rectangle |
Material | Face: 100% Polypropylene; Warp: 100% Polyester |
Thickness | 0.39 in |
Features | Machine Crafted |
Includes | Care Label |
Weight | 26.43 lb |
Style | Traditional |
Primary Color | Blue |
Has Fringe | No |
Outdoor Safe | No |
Machine Washable | No |
Sub Style | Updated Traditional |
Durable/Performance Rated | No |
High Traffic Compatible | Yes |
Printed Design | No |
High/Low Texture | No |
Backing | No Backing |
Construction | Machine Woven |
Description
This Anika area rug will be the perfect addition to your home. With its Updated Traditional style, it is sure to add an elegant and timeless look to any room. It is made of polypropylene and is machine woven in Turkey, ensuring quality and durability for years of enjoyment. The low pile height makes it ideal for high traffic areas, so you can rest assured that it will stand up to daily wear and tear. For extra protection, use with a rug pad not included. Spot cleaning with mild detergent is recommended for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 19/32", PK25 (CTB 17B)
- SENTINEL Armless Chair, Floor Mount, Stone Gray (116484SG)
- DUKE Thermostat Knob (223590)
- RUGS AMERICA Asteria Ivory Gray Rectangle Floral Rug- 8 x 10 ft. (25400)
- LIVABLISS Amasya AMY-2305 Handmade Area Rug (AMY2305-23)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- LIVABLISS Tuareg TRG-2374 Outdoor Safe Area Rug (TRG2374-71010)
- LIVABLISS Athena ATH-5164 Handmade Area Rug (ATH5164-268)
- LIVABLISS Beni Shag BSH-2320 Machine Crafted Area Rug (BSH2320-2773)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- ARTISTIC WEAVERS Silk Route Rainey Round Handloomed Area Rug, Charcoal - 5 ft. 9 in. (AWSR4034-59RD)
- Livabliss Decorative Rugs