Shop All Decorative Rugs
Livabliss
Amelie AML-2358 Machine Washable Area Rug
Mfr # AML2358-2211
Zoro # G910333585
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray, Denim, Lavender, Sky Blue, Navy
- Shape Rectangle
- Material Face: 73% Cotton, 27% Chenille-Polyester
- Pile Height 0.04 in
- Length (In.) 35.43 in
Product Information
- Brand Livabliss
- MFR # AML2358-2211
- Zoro # G910333585
- UPC # 889292364478
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 35.43 in |
Width (In.) | 23.62 in |
Size | 2' x 2'11" |
Details
Color | Light Gray, Denim, Lavender, Sky Blue, Navy |
Shape | Rectangle |
Material | Face: 73% Cotton, 27% Chenille-Polyester |
Weight | 1.63 lb |
Includes | Care Label |
Features | Machine Washable |
Thickness | 0.08 in |
Machine Washable | Yes |
Primary Color | Slate |
Durable/Performance Rated | No |
Style | Traditional |
High/Low Texture | No |
High Traffic Compatible | Yes |
Outdoor Safe | No |
Backing | No Backing |
Construction | Machine Woven |
Has Fringe | No |
Sub Style | Updated Traditional |
Printed Design | Yes |
Description
Create a timeless look in your home with the Amelie area rug. This updated traditional style rug is crafted from chenille-polyester and cotton for a durable, long-lasting piece. It features a machine woven construction and no pile so it's perfect for high traffic areas in your home. Plus, this Turkish made rug is easy to care for - just machine wash cold on delicate cycle, line dry and enjoy its effortless beauty! For added comfort, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30"H Backless Distressed Silver Metal Barstool (ET-BT3503-30-SIL-GG)
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- INTERDESIGN iDesign 72 in. H X 72 in. W Blue/Green Fish Shower Curtain Vinyl (27780)
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Black (RB-1872-BK-GG)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-27710)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-710102)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Emily EIL-2304 Handmade Area Rug (EIL2304-23)
- LIVABLISS Sundaze SDZ-1003 Handmade Area Rug (SDZ1003-3RD)
- LIVABLISS Dublin DUB-2305 Machine Crafted Area Rug (DUB2305-710103)
- MADE4MANSIONS 12 x 16 in Belgium Fouquete Table Round Runner Burgundy (MA892161)
- Livabliss Decorative Rugs