Shop All Decorative Rugs
Livabliss
Amelie AML-2354 Machine Washable Area Rug
Mfr # AML2354-710102
Zoro # G110333200
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Olive, Rust, Blue, Medium Brown, Cream, Dusty Coral
- Shape Rectangle
- Material Face: 100% Chenille-Polyester; Warp: 100% Cotton
- Pile Height 0.04 in
- Length (In.) 122.05 in
Product Information
- Brand Livabliss
- MFR # AML2354-710102
- Zoro # G110333200
- UPC # 889292361408
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 122.05 in |
Width (In.) | 94.49 in |
Size | 7'10" x 10'2" |
Details
Color | Olive, Rust, Blue, Medium Brown, Cream, Dusty Coral |
Shape | Rectangle |
Material | Face: 100% Chenille-Polyester; Warp: 100% Cotton |
Weight | 22.42 lb |
Features | Machine Washable |
Includes | Care Label |
Thickness | 0.08 in |
Construction | Machine Woven |
Outdoor Safe | No |
Machine Washable | Yes |
Printed Design | Yes |
High Traffic Compatible | Yes |
High/Low Texture | No |
Backing | No Backing |
Sub Style | Updated Traditional |
Has Fringe | No |
Durable/Performance Rated | No |
Style | Traditional |
Description
Add a timeless classic to your home with the Amelie Area Rug. This traditional-style rug is made of a chenille-polyester blend and features machine woven construction for lasting durability. Perfect for high traffic areas, this low-pile rug is designed to withstand everyday wear and tear. With its Turkish origin, you can be sure you are getting the highest quality material available. The Amelie Area Rug adds sophistication and elegance to any space, making it perfect for living rooms or dining rooms. To ensure maximum comfort and longevity, it is recommended that you use a rug pad underneath. For easy care, simply do not bleach this area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK SIGNATURE Olmedo Accent Stool (H0015-8115)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- KASON Spring Assisted Hinge, 1249 Series (11249000004)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- LIVABLISS Preston PTN-2301 Handmade Area Rug (PTN2301-268)
- LIVABLISS Cloudy Shag CDG-2307 Machine Crafted Area Rug (CDG2307-537)
- LIVABLISS Roma ROM-2315 Machine Crafted Area Rug (ROM2315-67SQ)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- Livabliss Decorative Rugs