Shop All Decorative Rugs
Livabliss
Alder ALD-2309 Machine Washable Area Rug
Mfr # ALD2309-4117
Zoro # G110336959
original price:
$287.99
19% off
new price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Taupe, Gray, Cream, Charcoal, Light Slate, Tan
- Shape Rectangle
- Material Face: 100% Polyester; Warp: 100% Polyester
- Pile Height 0.47 in
- Length (In.) 83.86 in
Product Information
- Brand Livabliss
- MFR # ALD2309-4117
- Zoro # G110336959
- UPC # 889292469272
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.47 in |
Length (In.) | 83.86 in |
Width (In.) | 60 in |
Size | 5' x 7' |
Details
Color | Taupe, Gray, Cream, Charcoal, Light Slate, Tan |
Shape | Rectangle |
Material | Face: 100% Polyester; Warp: 100% Polyester |
Thickness | 0.51 in |
Weight | 12.23 lb |
Includes | Care Label |
Features | Machine Washable |
Style | Global |
Construction | Machine Woven |
Outdoor Safe | No |
Machine Washable | Yes |
Printed Design | No |
Durable/Performance Rated | No |
Primary Color | Sterling Grey |
High/Low Texture | No |
High Traffic Compatible | Yes |
Has Fringe | No |
Backing | No Backing |
Description
Introducing the Alder area rug, a stunning addition to any room in your home. Crafted with high-quality polyester and machine woven in Turkey, this rug is sure to make an eye-catching statement. Its Global style is perfect for bringing an exotic touch of elegance into your living space. The medium pile is soft and comfortable underfoot, while its durable construction ensures it can handle even the highest of traffic areas without a problem. Plus, you can easily care for it by machine washing cold on normal cycle - no need for harsh cleaning chemicals! With its unique design and reliable performance, the Alder area rug will be a beautiful addition to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- BAXTON STUDIO Landry ModernBeige Finished Polypropylene Plastic 4-Piece Stackable Dining Chair Set (192-4PC-12029-ZORO)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- CRAMER Polyurethane 24" to 34-1/2", No Arms, Black (TRMH4-2RK-2)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- LIVABLISS Lazio LAZ-2306 Handmade Area Rug (LAZ2306-23)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- LIVABLISS Lazio LAZ-2307 Handmade Area Rug (LAZ2307-23)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- Livabliss Decorative Rugs