Shop All Decorative Rugs
Livabliss
Alanya ALY-2300 Machine Washable Area Rug
Mfr # ALY2300-2773
Zoro # G410336147
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown, Denim, Dark Blue, Sage, Light Olive
- Shape Runner
- Material Face: 50% Polyester, 50% Chenille-Polyester
- Pile Height 0.04 in
- Length (In.) 86.61 in
Product Information
- Brand Livabliss
- MFR # ALY2300-2773
- Zoro # G410336147
- UPC # 889292237291
- Country of Origin Turkey
- Category Decorative Rugs
Dimensions
Pile Height | 0.04 in |
Length (In.) | 86.61 in |
Width (In.) | 31.5 in |
Size | 2'7" x 7'3" |
Details
Color | Brown, Denim, Dark Blue, Sage, Light Olive |
Shape | Runner |
Material | Face: 50% Polyester, 50% Chenille-Polyester |
Features | Machine Washable |
Weight | 5.3 lb |
Includes | Care Label |
Thickness | 0.16 in |
Durable/Performance Rated | No |
Printed Design | Yes |
Machine Washable | Yes |
Outdoor Safe | No |
High Traffic Compatible | Yes |
Backing | No Backing |
High/Low Texture | No |
Primary Color | Pale Slate |
Construction | Machine Woven |
Style | Traditional |
Has Fringe | No |
Sub Style | Updated Traditional |
Description
Step into the world of updated traditional style with our Alanya area rug, meticulously machine woven in Turkey for an intricate and timeless design. This rug is made from a durable blend of polyester and chenille-polyester, making it perfect for high traffic areas in your home while ensuring it stands the test of time. Despite its no pile construction, this rug offers a warm and inviting touch to any room. To ensure longevity, we recommend using it with a rug pad. When it comes to cleaning, simply machine wash on a cold delicate cycle and line dry. Our Alanya area rug promises to bring an element of sophistication and charm to your living space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX CLOCK ALARM BLK 3"" (47312)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- LIVABLISS Calhoun CAH-2301 Machine Washable Area Rug (CAH2301-43511)
- LIVABLISS Tahmis THI-2700 Machine Washable Area Rug (THI2700-27710)
- LIVABLISS Forum FM-7170 Handmade Area Rug (FM7170-23)
- LIVABLISS Lavadora LVR-2358 Machine Washable Area Rug (LVR2358-2773)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Rug Ivory & Blue (ALA487A-8)
- Livabliss Decorative Rugs