Shop All Hand Warmers
Little Hotties
Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20
Mfr # 07340
Zoro # G0465757
product price: $60.00
/pk 20, $3.00/ea
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 5 hr
- Average Temperature 105 Degrees F
- Activation Method Air-Activated
- For Use With Footwear
- Width 2 3/4 in
Product Information
- Brand Little Hotties
- MFR # 07340
- Zoro # G0465757
- UPC # 096506072054
- Country of Origin Taiwan, Province of China
- Category Hand Warmers
Dimensions
Width | 2 3/4 in |
Length | 8 3/4 in |
Details
Item | Foot Warmer |
Heating Time | Up to 5 hr |
Average Temperature | 105 Degrees F |
Activation Method | Air-Activated |
For Use With | Footwear |
Package Configuration | Pair |
Number of Warmers Included | 20 |
Warmer Type | Foot Warmer |
Reusability | Disposable |
Description
Foot Warmer, Warmer Type Foot Warmer, Activation Method Air-Activated, Heating Time Up to 5 hr, Average Temperature 105 Degrees F, Number of Warmers Included 20, Length 8 3/4 in, Width 2 3/4 in, Reusability Disposable, For Use With Footwear, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Non-Potable Water Notice, Plastic, 10"x7", Height: 7 in, LCU5-0291-NP_10X7 (LCU5-0291-NP_10X7)
- VIKING Viking Journeyman PVC Hood Jacket Grn (4125J-M)
- JJ KELLER Toxic Placard, Polystyrene, 10-3/4 in. H (13737)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB14)
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 (07341)
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR (07216)
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs (07221)
- HEAT FACTORY Hand Muff, Black (1865)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- GRABBER WARMERS Warmers Non-Toxic Foot Warmer , 2PK (FWMLES)
- Little Hotties Gloves & Hand Protection