Shop All Work Tables
Little Giant
Workbench, Steel, 84" W, 36" D
Mfr # WST2-3684-AH
Zoro # G2237140
original price:
$1,015.11
9% off
new price: $922.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Width 84 in
- Depth 36 in
- Height 27 in to 41 in
- Load Capacity 3,000 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Little Giant
- MFR # WST2-3684-AH
- Zoro # G2237140
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 84 in |
Depth | 36 in |
Height | 27 in to 41 in |
Overall Width | 84 in |
Overall Depth | 36 in |
Height Adjustment Mechanism | Bolted |
Work Surface Depth | 36 in |
Height Adjustability | Adjustable Height |
Work Surface Width | 84 in |
Maximum Adjustable Height | 41 in |
Minimum Adjustable Height | 27 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 in, Minimum Adjustable Height 27 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 3,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4-Sided Pegboard Floor Wheeled Display Panel Size:16"W x 64.25"H (700406-BLK)
- ZORO SELECT Tilting Workstand, 16x20 in., 330 lb. Cap. (2WTR4)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, Green, 14 3/4 in L (30240GREEN)
- ZORO SELECT Stack Rack Base, Open, 48x48 in., 4000 lb. (BB4-4848H)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WST2-3048-36)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-24)
- Little Giant Work Tables