Shop All Work Tables
Little Giant
Workbench, Steel, 72" W, 36" D
Mfr # WW3672-HD-6PHFL
Zoro # G2237019
original price:
$1,471.99
3% off
new price: $1,421.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 36 in
- Height 34 in
- Load Capacity 3,600 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Little Giant
- MFR # WW3672-HD-6PHFL
- Zoro # G2237019
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 in |
Depth | 36 in |
Height | 34 in |
Caster Dia. | 6 in |
Drawer Depth | 20 in |
Overall Width | 72 in |
Drawer Height | 6 in |
Drawer Width | 26 in |
Overall Depth | 36 in |
Wheel Diameter | 6 in |
Height Adjustability | Fixed Height |
Work Surface Width | 72 in |
Overall Fixed Height | 34 in |
Work Surface Depth | 36 in |
Height to Surface Top | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height 34 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRIS USA Stack and Pull Latching Flat Lid Storage Box, 13.5 gal, 22" x 16.5" x 13.03", Clear (100243)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- ECONOCO Sign Holder Alligator Clip, 24", PK6 (WSAC2/SN)
- KRUEGER Therma Level Gauge, Tank 74" D, 1.5" NPT (H-1.5-74)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WW3660-HD-6PHFL)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MT3048-2)
- LITTLE GIANT Fixed Work Table, Steel, 24" W, 18" D (MT1-1824-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- LITTLE GIANT Workbench, SS, 60" W, 30" D (WSS2-3060-AH)
- Little Giant Work Tables