Shop All Workbench Tops
Little Giant
Workbench, Steel, 60" W, 36" D
Mfr # WW3660-HD-ADJ
Zoro # G3472080
product price: $1,373.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,373.99
Free 30-Day Returns
Key Features
- Top Thickness 7 ga
- Edge Type Straight
- Workbench/Table Assembly Assembled
- Color Gray
- Depth 36 in
Product Information
- Brand Little Giant
- MFR # WW3660-HD-ADJ
- Zoro # G3472080
- Country of Origin United States
- Category Workbench Tops
Dimensions
Depth | 36 in |
Width | 60 in |
Height | 28 in to 37 in |
Work Surface Width | 60 in |
Maximum Adjustable Height | 38 in |
Overall Depth | 36 in |
Drawer Height | 6 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Overall Width | 60 in |
Height Adjustment Mechanism | Bolted |
Work Surface Depth | 36 in |
Drawer Width | 26 in |
Drawer Depth | 20 in |
Overall Height Range | 30 in to 38 in |
Overall WxD | 60 in x 36 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 38 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 10,000 lb
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Fortress Garage Table (6GMC-WH)
- K TOOL INTL Work Stand Adjustable & Foldable 41 X 43 X 35 (JL-ST03)
- ENPAC Yellow Storage Tote, Plastic, 30.06 cu ft Volume Capacity (1520-YE)
- HALLOWELL Wardrobe Locker, 54 in W, 21 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3818-1HDV-HG)
- JAMCO Workbench Top, Stainless Steel (UL372)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- ZORO SELECT Electrical Shelf Riser, 60Wx15Dx18H, Gray (5W674)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- GLOBAL INDUSTRIAL Workbench Top - Steel Square Edge, 12 Gauge Steel, Gray, 60 W x 30 D x 1-3/4 Thick (253CP85)
- ZORO SELECT Workbench Top, Steel, 72x36 in., Straight (800XG4)
- GLOBAL INDUSTRIAL Workbench Top - Plastic Laminate Square Edge, Light Gray, 96 W x 30 D x 1-5/8 Thick (601174)
- Little Giant Workbench Components