Shop All Work Tables
Little Giant
Workbench, Steel, 36" W, 30" D
Mfr # WW-3036-HD
Zoro # G2237125
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 30 in
- Height 34 in
- Load Capacity 10,000 lb
- Workbench/Table Surface Material Steel
Product Information
- Brand Little Giant
- MFR # WW-3036-HD
- Zoro # G2237125
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 30 in |
Height | 34 in |
Drawer Width | 26 in |
Drawer Depth | 20 in |
Drawer Height | 6 in |
Overall Width | 36 in |
Overall Depth | 30 in |
Height to Surface Top | 34 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 30 in |
Work Surface Width | 36 in |
Overall Fixed Height | 34 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Drawer, Lower Shelf, Number of Outlets 0, Number of Shelves 1, Overall Depth 30 in, Overall Fixed Height 34 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240RED)
- FASTCAP Speed Brace 21 in. x 24 in. White Heavy-Duty Shelf Bracket (FC.SB21X24WH)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS QUS220 Series Large Ultra Stack and Hang Storage Bin, 60 lb Capacity, 1434 in L (RQUS240BL-UPC)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-HD)
- LITTLE GIANT 7 Gauge Mobile Machine Table, Adj Height, 3,600 lbs. Cap, 30" x 48" (MTH30486PHBKAH)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 16" D (MTH1-1630-36)
- LITTLE GIANT Workbench, Steel, 36" W, 30" D (WW3036)
- LITTLE GIANT Workbench, Steel, 60" W, 36" D (WST1-3660-36)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 30" D (MTH1-3048-36)
- TENNSCO Workbench, Steel, 60" W, 30" D (WB-2-3060S)
- Little Giant Work Tables